Shop WOLVERINE

Men's 6-Inch Hiker Boot, 7, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048249

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048249
UPC #
883799022589
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Toe Shape
Round
Waterproof Type
Water Resisting Leather
Static Dissipative
No
Chain Saw Cut Resistant
No
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Upper Material Description
Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
N7106
Non-Marking Sole
No
Outsole Material
Polyurethane, Rubber
Ninety Degree Heel
Yes
Metatarsal Guard
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Construction Type
Contour Welt(R)
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Removable Insole
Yes
Insulated
No
Liner Material
Mesh
Metal Chip Resisting Sole
No
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Predominant Footwear Color
Brown
Insole System
Removable
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Upper Material
Leather
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Composite
Outsole Technology
Dual Density
Construction
Welted
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.58
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.67
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Footwear Construction
Contour Welt(R)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10717

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.