This item is Discontinued.

Wolverine W05094, Men's 3 in Composite Toe Hiker Boot, Black/Brown, 7, EW, 5094 W05094

This item is Discontinued.

Wolverine

W05094, Men's 3 in Composite Toe Hiker Boot, Black/Brown, 7, EW, 5094 (Discontinued)

Mfr # W05094
Zoro # G6825691
UPC # 018468345083
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05094
Zoro #
G6825691
UPC #
018468345083
Country of Origin
Bangladesh

Dimensions

Size
7
Width
XW
Footwear Width
EW
Height
3 in
Heel Height
1 in
Footwear Size
7
Size (PRINT)
7
Overall Height
3 in

Details

Item
Hiker Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Brown
Style Number
5094
Upper Boot Material
All Leather
Series
W05094
Waterproof
No
Last Number or Name
M711
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Hiker Boot
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Insole System
Removable Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
EVA, Rubber
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Max. Heat Rating
800 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.52
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Metatarsal Guard
Internal
Midsole Material
EVA
Liner Material
Mesh, Polyester
Static Dissipative
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.25
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Heel Definition
Defined Heel
Style Family
Hiker Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.25
Maximum Heat Rating
800 Degrees F
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.25
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
800 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA, Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 5094

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.