This item is Discontinued.

Wolverine Men's Wellington Boot, 7 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 7 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245296
UPC # 040707475015
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245296
UPC #
040707475015
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Liner Material
Mesh
Insole System
Wolverine MultiShox(R) Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
OrthoLite/TPU Internal
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Insulated
No
Conductive
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Insulation Type
None
Non Metallic Upper
No
Metatarsal Guard
Internal
Completely Non Metallic
No
Removable Insole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Waterproof Type
Waterproof Membrane
Last Number or Name
Darco
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shank Material
Nylon
Footwear Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Series
W02359
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Closure
Pull On
Style Family
Wellington Boot
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Wet
0.55
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews