Shop WOLVERINE

Men's Western Boot, 7 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049457

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10765
Zoro #
G2049457
UPC #
883799425830
Country of Origin
Bangladesh
Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Metatarsal Guard
No
Static Dissipative
No
Non-Marking Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Chemical Resisting Sole
Yes
Insulation Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Waterproof Type
Water Resisting Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Last Number or Name
260ST
Footwear Style
Western Boot
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Insole System
Removable
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Toe Shape
Square
Footwear Construction Type
Cemented
Liner Material
Mesh
Standards
ASTM F2413-18
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black, Brown
Series
W10765
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
Western Boot
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
Removable
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.