This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Brown, W04349 W04349

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Brown, W04349 (Discontinued)

Mfr # W04349
Zoro # G6590053
UPC # 077896684058
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W04349
Zoro #
G6590053
UPC #
077896684058
Country of Origin
Bangladesh

Dimensions

Size
7
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04349
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Last Number or Name
M711
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.67
Mark II Slip Test Results- Dairy Tile Wet
0.42
Oil Resisting Sole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion Molded EVA
Shank Material
Nylon
Liner Material
Mesh, Polyester
Footwear Sole Pattern
Deep Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W04349
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily
0.67
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.42
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
PK Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W04349

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.