This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 7 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6783296
UPC # 077896155596
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6783296
UPC #
077896155596
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Nylon
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Wet
0.40
Liner Material
Mesh, Polyester
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.80
Static Dissipative
No
Chain Saw Cut Resistant
No
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.72
Conductive
No
Puncture Resistant Insole
No
Removable Insole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Series
W04451
Metatarsal Guard Style
Internal
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.4
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.72
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
PK Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W04451

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.