Shop WOLVERINE

Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G6616531

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
W10181
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G6616531
UPC #
018471003253
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Midsole Material
EVA
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Liner Material
Mesh
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Black
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Shank Material
Nylon
Metatarsal Guard
No
Insole System
Air Cell PU Cushion
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Last Number or Name
M711
Standards
ASTM F2413-18
Insulated
No
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.70
Max. Heat Rating
600 Degrees F
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Defined Heel
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.67
Toe Cap Material
Composite
Maximum Heat Rating
600 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews