This item is Discontinued.

Wolverine W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, W10112 W10112

This item is Discontinued.

Wolverine

W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, M, W10112 (Discontinued)

Mfr # W10112
Zoro # G6465952
UPC # 018461630537
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10112
Zoro #
G6465952
UPC #
018461630537
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Non Metallic Upper
Yes
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
Yes
Last Number or Name
M711
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Deep Lug
Conductive
No
Liner Material
Waterproof Membrane
Footwear Construction Type
Cemented
Shank Material
Nylon
Midsole Material
EVA
Insole System
Air Cell PU Cushion
Footwear Shank Type
Nylon
Outsole Material
Rubber
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Abrasions, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Insole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.61
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Style Family
6-Inch Work Boot
Liner Technology
Waterproof
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.