This item is Discontinued.

Wolverine W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, EW, W10112 W10112

This item is Discontinued.

Wolverine

W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8 1/2, EW, W10112 (Discontinued)

Mfr # W10112
Zoro # G7036136
UPC # 018461625090
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10112
Zoro #
G7036136
UPC #
018461625090
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Waterproof Membrane
Insulated
No
Conductive
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.67
Last Number or Name
M711
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Footwear Sole Pattern
Deep Lug
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
Air Cell PU Cushion
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Wet
0.61
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews