Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G1620130

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10797
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G1620130
UPC #
884401379664
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Insole System
Dual Density PU EPX Anti-Fatigue
Puncture Resistant Insole
No
Footwear Sole Pattern
Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.45
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
CSA Footwear Standard
Not Specified
Waterproof Type
Full Membrane
Metal Chip Resisting Sole
No
Liner Material
Mesh
Non-Marking Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Conductive
No
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.82
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane, Rubber
Metatarsal System
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insulation Type
None
Upper Material
Leather
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Insulated
No
Last Number or Name
N7106
For Outdoor Traction
No
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole Material
Epoxy Resin
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.41
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Wet
0.82
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W10797

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.