This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G6931163
UPC # 098771700663
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G6931163
UPC #
098771700663
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Insulated
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
M711
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Shank Type
Nylon
Shank Material
Fiberglass
Standards
ASTM F2413-18
Removable Insole
Yes
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
0.57
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Series
W03120
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Defined Heel
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.35
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Material (PRINT)
Moisture Managing Mesh
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polymer
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews