This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 1/2 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 1/2 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6841816
UPC # 077896155626
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6841816
UPC #
077896155626
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Liner Material
Mesh, Polyester
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material Description
Leather/Mesh
Non Metallic Upper
No
Insulated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.72
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Style
Mid-Cut Work Boot
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.40
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Full Cushion
Removable Insole
Yes
Puncture Resistant Insole
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Series
W04451
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.72
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
PK Mesh
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.