Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6929142

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G6929142
UPC #
098682299454
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Last Number or Name
M711
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Deep Lug
Completely Non Metallic
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Metatarsal Guard
Internal
Upper Boot Material
All Leather
Conductive
No
Static Dissipative
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Liner Material
Mesh
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Full Cushion
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.67
Max. Heat Rating
900 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.27
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Series
W05679
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Construction
Welted
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Waterproof
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Waterproof Mesh
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Maximum Heat Rating (PRINT)
900 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.