Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6461612

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6461612
UPC #
018464304299
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insole System
Removable Full Cushion
Last Number or Name
M711
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Conductive
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Max. Heat Rating
299 Degrees F
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.52
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.30
Insulated
No
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Series
W08289
Non-Marking Upper
No
Slip Resistant
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.3
Construction
Welted
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating
299 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.52
Slip-Resistance Value - Mark II - Oily
0.42
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
299 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.