Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2 XW, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289
  • Zoro # G6714951

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W08289
Zoro #
G6714951
UPC #
018465263175
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
XW
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-18
Max. Heat Rating
299 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.30
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.52
Insole System
Removable Full Cushion
Non Metallic Upper
No
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Midsole Material
Polyurethane
Non-Marking Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Shank Material
Nylon
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Last Number or Name
M711
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
W08289
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.52
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
299 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.3
Construction
Welted
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
299 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.