Shop WOLVERINE

Men's 8-Inch Work Boot, 8 1/2 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G7047302

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05680
Zoro #
G7047302
UPC #
098682298266
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
M
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.67
Electrical Hazard Rated
Yes
Shank Material
Nylon
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Chain Saw Cut Resistant
No
Conductive
No
Last Number or Name
M711
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Full Cushion
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.27
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
No
Removable Insole
Yes
Footwear Sole Pattern
Lug
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Series
W05680
Style Family
8-Inch Work Boot
Maximum Heat Rating
900 Degrees F
Construction
Welted
All-Leather Upper
Yes
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.27
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Waterproof Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.