This item is Discontinued.

Wolverine Men's Athletic Shoe, 8 1/2 M, Composite Toe, 3 in H, Black, W10674 W10674

This item is Discontinued.

Wolverine

Men's Athletic Shoe, 8 1/2 M, Composite Toe, 3 in H, Black, W10674 (Discontinued)

Mfr # W10674
Zoro # G2049691
UPC # 720026123056
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10674
Zoro #
G2049691
UPC #
720026123056
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
3 in
Heel Height
1/2 in
Footwear Width
M
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Color
Black
Gender
Men's
Waterproof
No
Style Number
W10674
Upper Material
TPU
Toe Type
Safety-Toe
Outsole Material
Rubber
Last Number or Name
067ST
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Standards
ASTM F2413-18
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Shape
Round
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Oil Resisting Sole
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
None
Insulated
No
Max. Heat Rating
Not Rated
Insole System
Memory Foam
Upper Material Description
Athletic Spacer Mesh
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
W10674
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Insole Material
Memory Foam
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W10674

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.