This item is Discontinued.

Wolverine Men's Wellington Boot, 8 1/2 XW, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 8 1/2 XW, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245138
UPC # 040707474926
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245138
UPC #
040707474926
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Metatarsal Guard
Internal
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material Description
Full Grain Leather
Last Number or Name
Darco
Shank Material
Nylon
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Metatarsal System
OrthoLite/TPU Internal
Insulated
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insole System
Wolverine MultiShox(R) Full Cushion
Removable Insole
Yes
Footwear Construction Type
Wolverine Contour Welt(R)
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Series
W02359
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.7
Slip-Resistance Value - Mark II - Dry
0.65
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Construction
Welted
Style Family
Wellington Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.55
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews