Shop WOLVERINE

Men's Western Boot, 8 1/2 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049472

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10765
Zoro #
G2049472
UPC #
883799425748
Country of Origin
Bangladesh
Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insulated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Last Number or Name
260ST
For Outdoor Traction
No
Upper Material Description
Leather
Shank Material
Nylon
Standards
ASTM F2413-18
Max. Heat Rating
200 Degrees F
Footwear Construction Type
Cemented
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Puncture Resistant Insole
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Liner Material
Mesh
Midsole Material
EVA
Footwear Shank Type
Nylon
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
No
Insulation Type
None
Insole System
Removable
Waterproof Type
Water Resisting Leather
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black, Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Series
W10765
Metatarsal Guard Style
None
Heel Style
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.36
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Pull On
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.