Shop WOLVERINE

Women's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G7032724

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Footwear Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G7032724
UPC #
018471003284
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Nylon
Removable Insole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Shank Material
Nylon
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Air Cell PU Cushion
Max. Heat Rating
600 Degrees F
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.67
Non Metallic Upper
Yes
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily
0.37
Liner Material
Mesh
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.67
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily
0.37
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.