Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G7101604

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G7101604
UPC #
098682299201
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Last Number or Name
M711
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Footwear Sole Pattern
Deep Lug
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Mark II Slip Test Results- Dairy Tile Wet
0.27
Static Dissipative
No
Shank Material
Nylon
Non-Marking Sole
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
900 Degrees F
Insole System
Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metatarsal Guard
Internal
Footwear Construction Type
Goodyear(TM) Welt
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Series
W05679
Heel Style
Defined Heel
Liner Technology
Waterproof
Insole Technology
Full Cushioned
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Maximum Heat Rating
900 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.57
Liner Material (PRINT)
Waterproof Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane, Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews