Shop WOLVERINE

Men's 6-Inch Work Boot, 8 1/2 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7200925

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G7200925
UPC #
046118810490
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Shank Material
Nylon
Liner Material
Mesh, Polyester
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Mini Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.67
Removable Insole
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Full Cushion Dual Density EVA
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.42
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Insulated
No
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Last Number or Name
M711
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.67
Footwear Shank Type
Nylon
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
W04713
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Full Cushioned, Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.67
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.