Shop WOLVERINE

Men's 8-Inch Work Boot, 8 1/2 XW, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6763355

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05680
Zoro #
G6763355
UPC #
098682298020
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
900 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Metatarsal Guard
Internal
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Last Number or Name
M711
Conductive
No
Removable Insole
Yes
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Shank Type
Nylon
Insole System
Full Cushion
Shank Material
Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.27
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Series
W05680
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.57
Closure
Lace Up
Liner Technology
Waterproof
All-Leather Upper
Yes
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Construction
Welted
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
900 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews