Men's 6-Inch Work Boot, 8, Carbon Fiber Toe, 6 in H, Peanut, W211165

  • Mfr # W211165
  • Zoro # G004845185
product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Width
M
Style Number
W211165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211165
Zoro #
G004845185
UPC #
195017512797
Country of Origin
Cambodia

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Men's
Color
Peanut
Style Number
W211165
Upper Boot Material
All Leather
Waterproof
Yes
Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Shank Material
Nylon
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Insulation Type
None
Slip Resistant
Yes
Last Number or Name
Raider Durashocks
Footwear Construction Type
Direct Attach
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Footwear Style
Mid-Cut Work Boot
Outsole Color
Black
Predominant Footwear Color
Brown
Heat Resistant
No
Upper Material
Leather
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Chemical Resisting Sole
No
Insole Color
Gray
Conductive
No
Ninety Degree Heel
Yes
Insole Material
EVA
Midsole Technology
Direct Attach
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Non Metallic Upper
No
Midsole Material
Polyurethane
Liner Material
Mesh
Non-Marking Sole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole System
Removable Full Cushion
Footwear Construction
Direct Attach
Outsole Technology
Wolverine(R) DuraShocks(R)
Lugs
Metal
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Insulated
No
Removable Insole
Yes
Laces Color
Brown
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Heel Style
Defined Heel
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Closure Type
Front Lace
Footwear Shank
Yes
Upper Material Description
Leather
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Brown
Metatarsal System
TPU Metatarsal Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
Toe Shape
Round
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Slip-Resistance Value - Mark II - Dry
0.68
Heel Definition
Defined Heel
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.6
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.