This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, W10112 W10112

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, W10112 (Discontinued)

Mfr # W10112
Zoro # G6769926
UPC # 018461630520
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10112
Zoro #
G6769926
UPC #
018461630520
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Footwear Size
8
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10112
Upper Boot Material
All Leather
Series
W10112
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Waterproof Membrane
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Wet
0.61
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.67
Last Number or Name
M711
Insole System
Air Cell PU Cushion
Chemical Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Deep Lug
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Outsole Material
Rubber
Midsole Material
EVA
Insulated
No
Footwear Style
Mid-Cut Work Boot
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.61
Construction
Cemented
Liner Technology
Waterproof
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.