This item is Discontinued.

Wolverine W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, W10177 W10177

This item is Discontinued.

Wolverine

W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, W10177 (Discontinued)

Mfr # W10177
Zoro # G6589423
UPC # 018471042825
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10177
Zoro #
G6589423
UPC #
018471042825
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Footwear Size
8
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10177
Upper Boot Material
All Leather
Series
W10177
Waterproof
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.67
Outsole Material
Rubber
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal Guard
No
Wide Toe Cap
No
Liner Material
Mesh
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Insulated
No
Shank Material
Nylon
Last Number or Name
M711
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insole System
Air Cell PU Cushion
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
Maximum Heat Rating
600 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
600 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews