Shop WOLVERINE

Men's 6-Inch Work Boot, 8, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G1619902

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10797
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G1619902
UPC #
884401379534
Country of Origin
Bangladesh

Dimensions

Size
8
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Waterproof Type
Full Membrane
Insulated
No
Footwear Construction Type
Cemented
Max. Heat Rating
200 Degrees F
Non Metallic Upper
No
For Outdoor Traction
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Wedge
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.67
Static Dissipative
No
Liner Material
Mesh
Insulation Type
None
Insole System
Dual Density PU EPX Anti-Fatigue
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Predominant Footwear Color
Brown
Completely Non Metallic
No
Non-Marking Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
Last Number or Name
N7106
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Outsole Material
Polyurethane, Rubber
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.45
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.58
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane, Rubber
Insole Material (PRINT)
Epoxy Resin
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.