Shop WOLVERINE

Men's 6-Inch Work Boot, 8, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099
  • Zoro # G503529388

product price: 
$
174.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
W
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G503529388
UPC #
194917626962
Country of Origin
Cambodia

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Footwear Shank Type
Nylon
Insole System
Full Cushion
Static Dissipative
No
Non-Marking Sole
Yes
Heat Resistant
No
Non Metallic Upper
No
Liner Material
Mesh
Footwear Construction Type
Direct Attach
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Lugs
Rubber
Heel Style
Defined Heel
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Last Number or Name
099
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Color
Brown
Midsole Material
Polyurethane
Shank Material
Nylon
Standards
ASTM F2413-18M1/75 C75 EH
Upper Material Description
Leather
Insulated
No
Upper Material
Leather
Non-Marking Upper
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Conductive
No
Footwear Shank
Yes
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
Slip-Resistance Value - Mark II - Dry
0.68
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Direct Attached
All-Leather Upper
Yes
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.49
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Removable Insole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Closure
Lace Up
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Toe Shape
Round
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.