Shop WOLVERINE

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694
  • Zoro # G2474731

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10694
Zoro #
G2474731
UPC #
720026159116
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Toe Shape
Round
Ninety Degree Heel
Yes
Last Number or Name
LT-105
Midsole Material
Rubber
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Upper Material Description
Leather
Liner Material
Mesh
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Water Resisting Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Wide Toe Cap
No
Footwear Shank Type
Nylon
Insole System
Removable
Conductive
No
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
0.45
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
W10694
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Removable
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.6
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.