This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W02406 W02406

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W02406 (Discontinued)

Mfr # W02406
Zoro # G6914564
UPC # 040707532879
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02406
Zoro #
G6914564
UPC #
040707532879
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W02406
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Insole System
Wolverine Multishox(R) with Comfort Gel
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.70
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Non Metallic Upper
No
Footwear Style
Mid-Cut Work Boot
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Insulated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Last Number or Name
M711
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
Brown
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
Internal
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Footwear Construction Type
Wolverine Contour Welt(R)
Removable Insole
Yes
Upper Boot Material
All Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Series
W02406
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Liner Technology
Moisture Wicking, Waterproof
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
Gel
Slip-Resistance Value - Mark II - Oily
0.7
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Wolverine(R) MultiShox(R)
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Managing Mesh with Waterproof Membrane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Gel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W02406

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.