This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G7161007
UPC # 098771700359
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G7161007
UPC #
098771700359
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.57
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.35
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Shank Material
Fiberglass
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Oily
0.57
Last Number or Name
M711
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Liner Material
Mesh
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Insulated
No
Midsole Material
Polyurethane
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
W03120
Slip Resistant
Yes
Heat Resistant
No
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Direct Attached
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Polymer
Heel Definition
Defined Heel
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.57
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Managing Mesh
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polymer
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews