This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6908544
UPC # 077896155619
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6908544
UPC #
077896155619
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.72
Mark II Slip Test Results- Dairy Tile Wet
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
M711
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Liner Material
Mesh, Polyester
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Full Cushion
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Style
Mid-Cut Work Boot
Conductive
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Upper Color
Brown
Series
W04451
Slip Resistant
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.72
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Defined Heel
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Polyurethane, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W04451

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.