Shop WOLVERINE

Men's 6-Inch Work Boot, 8 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679
  • Zoro # G6400895

product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05679
Zoro #
G6400895
UPC #
098682299195
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Completely Non Metallic
No
Last Number or Name
M711
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Upper Boot Material
All Leather
Non-Marking Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Liner Material
Mesh
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Insole System
Full Cushion
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Metatarsal Guard
Internal
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.27
Removable Insole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
900 Degrees F
Footwear Sole Pattern
Deep Lug
Predominant Footwear Color
Brown
Shank Material
Nylon
Standards
ASTM F2413-18
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W05679
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Liner Technology
Waterproof
Toe Cap Material
Steel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.27
Closure
Lace Up
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
900 Degrees F
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W05679

Ratings & reviews