Shop WOLVERINE

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6770897

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6770897
UPC #
046118810353
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Conductive
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Polyester
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.67
Oil Resisting Sole
Yes
Wide Toe Cap
No
Upper Boot Material
All Leather
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Footwear Sole Pattern
Mini Lug
Predominant Footwear Color
Brown
Static Dissipative
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Insole System
Removable Full Cushion Dual Density EVA
Max. Heat Rating
572 Degrees F
Last Number or Name
M711
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
W04713
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned, Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.67
Insole Material
EVA
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
PK Mesh
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W04713

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.