Shop WOLVERINE

Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Black, W10181

  • Mfr # W10181
  • Zoro # G7014777

product price: 
$
144.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10181
Zoro #
G7014777
UPC #
018471003154
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
W10181
Upper Boot Material
All Leather
Series
W10181
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Removable Insole
Yes
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Membrane
Liner Material
Mesh
Oil Resisting Sole
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
Yes
Insole System
Air Cell PU Cushion
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Last Number or Name
M711
Upper Material
Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Wet
0.67
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
600 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews