Men's 6-Inch Work Boot, 8 1/2, Carbon Fiber Toe, 6 in H, Brown, W211165

  • Mfr # W211165
  • Zoro # G904845193
product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Style Number
W211165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211165
Zoro #
G904845193
UPC #
195017512803
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W211165
Upper Boot Material
All Leather
Waterproof
Yes
Insole Material
EVA
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.60
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.68
Outsole Color
Black
Midsole Technology
Direct Attach
Non-Marking Upper
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Insole System
Removable Full Cushion
Completely Non Metallic
No
Toe Shape
Round
Outsole Material
Rubber
Chemical Resisting Sole
No
Outsole Technology
Wolverine(R) DuraShocks(R)
Footwear Closure Type
Front Lace
Lugs
Metal
Ninety Degree Heel
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Wet) 0.60
Oil Resisting Sole
Yes
Footwear Shank
Yes
Footwear Style
Mid-Cut Work Boot
Liner Material
Mesh
Footwear Construction
Direct Attach
Shank Material
Nylon
Insulation Type
None
Heel Style
Defined Heel
Midsole Material
Polyurethane
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, No Puncture Protection
Static Dissipative
No
Upper Material
Leather
Puncture Resistant Insole
No
Non-Marking Sole
No
Upper Material Description
Leather
Metatarsal System
TPU Metatarsal Protection
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Conductive
No
Insole Color
Gray
Resists
Oils, Slips
Last Number or Name
Raider Durashocks
Standards
ASTM F2413-18 I/75 C/75 MT/75 EH
Footwear Sole Pattern
Rubber Lug with Wolverine Durashocks Flex
Metatarsal Guard
Internal
Laces Color
Brown
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attach
Removable Insole
Yes
Closure Type
Lace Up
Insulated
No
Toe Style
Round Toe
Heat Resistant
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
0.68
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.68
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - SATRA Heel - Wet
0.6
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Direct Attach
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Wolverine(R) DuraShocks(R)
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews