Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314
  • Zoro # G6959924

product price: 
$
189.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Width
XW
Style Number
W10314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10314
Zoro #
G6959924
UPC #
018464071450
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Liner Material
PC Dry Lining
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather/Mesh
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Static Dissipative
No
Outsole Material
Rubber
Shank Material
Nylon
Predominant Footwear Color
Brown
Removable Insole
Yes
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Insole System
Dual Density PU EPX Anti-Fatigue
Mark II Slip Test Results- Dairy Tile Wet
0.75
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Metatarsal Guard
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.39
Ninety Degree Heel
Yes
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Direct Attached
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Insole Material
Epoxy Resin
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.78
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.75
Maximum Heat Rating
300 Degrees F
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Epoxy Resin
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.