This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G7088505
UPC # 098771700380
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W03120
Zoro #
G7088505
UPC #
098771700380
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
1 in
Footwear Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Conductive
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.35
Upper Material Description
Full Grain Leather
Last Number or Name
M711
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Liner Material
Mesh
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.57
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Footwear Sole Pattern
Mini Lug
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Non-Marking Sole
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Series
W03120
Heel Style
Defined Heel
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Heel Definition
Defined Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.35
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.57
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Closure
Lace Up
Insole Material
Polymer
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polymer
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Moisture Managing Mesh
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews