This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, W04451 W04451

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, W04451 (Discontinued)

Mfr # W04451
Zoro # G6450656
UPC # 077896155763
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04451
Zoro #
G6450656
UPC #
077896155763
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
W04451
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane, Rubber
Last Number or Name
M711
Upper Boot Material
All Leather
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.72
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insulated
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Mid-Cut Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Completely Non Metallic
No
Conductive
No
Insole System
Removable Full Cushion
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Wet
0.40
Removable Insole
Yes
Puncture Resistant Insole
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Series
W04451
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily
0.72
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.4
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Mesh, Polyester
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.