Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633
  • Zoro # G7469570

product price: 
$
109.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
9 1/2
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10633
Zoro #
G7469570
UPC #
646881850855
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 M I/75 C/75
Predominant Footwear Color
Wheat
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Rubber Lug
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Completely Non Metallic
No
Liner Material
Mesh
Non Metallic Upper
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.60
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Metatarsal Guard
No
Puncture Resistant Insole
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.45
Insole System
Removable Full Cushion
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Liner
Toe Shape
Round
Oil Resisting Sole
Yes
Metatarsal System
No
Static Dissipative
No
Removable Insole
Yes
Last Number or Name
LT 105
Insulation Type
None
Non-Marking Sole
No
Wide Toe Cap
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Series
W10633
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.45
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.