Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G7039645

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G7039645
UPC #
046118810384
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-18
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.67
Max. Heat Rating
572 Degrees F
Insulated
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.67
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Midsole Material
Polyurethane
Shank Material
Nylon
Removable Insole
Yes
Footwear Sole Pattern
Mini Lug
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.42
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Last Number or Name
M711
Insole System
Removable Full Cushion Dual Density EVA
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Series
W04713
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Material
EVA
Insole Technology
Dual Density, Full Cushioned, Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.67
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
PK Mesh
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.