Shop WOLVERINE

Men's 8-Inch Work Boot, 9 1/2 M, Steel Toe, 8 in H, Brown, W05680

  • Mfr # W05680
  • Zoro # G6813703

product price: 
$
194.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W05680
Zoro #
G6813703
UPC #
098682298280
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05680
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Midsole Material
Polyurethane
Static Dissipative
No
Predominant Footwear Color
Brown
Conductive
No
Chemical Resisting Sole
Yes
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Dry
0.67
Shank Material
Nylon
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Sole Pattern
Lug
Max. Heat Rating
900 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
Yes
Last Number or Name
M711
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.27
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Insole System
Full Cushion
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Standards
ASTM F2413-18
Removable Insole
Yes
Non Metallic Upper
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
W05680
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
900 Degrees F
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Liner Technology
Waterproof
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Steel
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
900 Degrees F
Liner Material (PRINT)
Waterproof Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews