This item is Discontinued.

Wolverine Men's Wellington Boot, 9 1/2 M, Steel Toe, 10 in H, Dark Brown, W02359 W02359

This item is Discontinued.

Wolverine

Men's Wellington Boot, 9 1/2 M, Steel Toe, 10 in H, Dark Brown, W02359 (Discontinued)

Mfr # W02359
Zoro # G5245241
UPC # 040707475060
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W02359
Zoro #
G5245241
UPC #
040707475060
Country of Origin
China
Item
Wellington Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W02359
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.65
Removable Insole
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Footwear Shank Type
Nylon
Non-Marking Sole
No
Upper Boot Material
All Leather
Footwear Construction Type
Wolverine Contour Welt(R)
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
OrthoLite/TPU Internal
Insulation Type
None
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Insole System
Wolverine MultiShox(R) Full Cushion
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Liner Material
Mesh
Metatarsal Guard
Internal
Upper Material Description
Full Grain Leather
Conductive
No
Last Number or Name
Darco
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Static Dissipative
No
Shank Material
Nylon
Standards
ASTM F2413-18
Non Metallic Upper
No
Puncture Resistant Insole
No
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Series
W02359
Metatarsal Guard Style
Internal
All-Leather Upper
Yes
Closure
Pull On
Liner Technology
Moisture Wicking
Style Family
Wellington Boot
Insole Technology
Full Cushioned, Wolverine(R) MultiShox(R)
Slip-Resistance Value - Mark II - Dry
0.65
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.7
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.55
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews