This item is Discontinued.
This item is Discontinued.
W10112, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, EW, W10112 (Discontinued)
Mfr #
W10112
Zoro #
G6572781
UPC # 018461625113
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10112
- Zoro #
- G6572781
- UPC #
- 018461625113
- Country of Origin
- China
Dimensions
- Size
- 9 1/2
- Width
- XW
- Footwear Width
- EW
- Height
- 6 in
- Heel Height
- 1 in
- Footwear Size
- 9 1/2
- Overall Height
- 6 in
- Size (PRINT)
- 9 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.