This item is Discontinued.

Wolverine W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, EW, W10177 W10177

This item is Discontinued.

Wolverine

W10177, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 9 1/2, EW, W10177 (Discontinued)

Mfr # W10177
Zoro # G7243573
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10177
Zoro #
G7243573
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Footwear Size
9 1/2
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
W10177
Upper Boot Material
All Leather
Series
W10177
Waterproof
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Style
Mid-Cut Work Boot
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Oil Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Insulated
No
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Liner Material
Mesh
Last Number or Name
M711
Chemical Resisting Sole
Yes
Max. Heat Rating
600 Degrees F
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Air Cell PU Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.70
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.67
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
Yes
Insole Material
Polyurethane
Maximum Heat Rating
600 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.7
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews