This item is Discontinued.

Wolverine Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, 3120 W03120

This item is Discontinued.

Wolverine

Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 6 in H, Brown, 3120 (Discontinued)

Mfr # W03120
Zoro # G7226721
UPC # 098771700687
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W03120
Zoro #
G7226721
UPC #
098771700687
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
3120
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Footwear Sole Pattern
Mini Lug
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
Yes
Insole System
Removable Full Cushion Goodbed w/Axidyne Polymer
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Construction Type
Direct Attached
Conductive
No
Insulated
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.35
Non-Marking Sole
No
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.57
Wide Toe Cap
No
Closure Type
Lace
Resists
Abrasions, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
W03120
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Insole Material
Polymer
Slip-Resistance Value - Mark II - Wet
0.35
Construction
Direct Attached
Insole Technology
Axidyne, Full Cushioned Goodbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.57
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polymer
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Managing Mesh
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews