Shop WOLVERINE

Men's 6-Inch Work Boot, 9 1/2 XW, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713
  • Zoro # G6670614

product price: 
$
134.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W04713
Zoro #
G6670614
UPC #
046118810513
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.42
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Completely Non Metallic
No
Static Dissipative
No
Standards
ASTM F2413-18
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Sole Pattern
Mini Lug
Ninety Degree Heel
Yes
Last Number or Name
M711
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Full Cushion Dual Density EVA
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insulated
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W04713
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.42
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.67
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Insole Material
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
PK Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.