This item is Discontinued.

Wolverine W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, M, W10113 W10113

This item is Discontinued.

Wolverine

W10113, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, M, W10113 (Discontinued)

Mfr # W10113
Zoro # G6970774
UPC # 018461632302
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10113
Zoro #
G6970774
UPC #
018461632302
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10113
Upper Boot Material
All Leather
Series
W10113
Waterproof
Yes
Shank Material
Nylon
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.34
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Air Cell PU Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Ninety Degree Heel
Yes
Footwear Style
Mid-Cut Work Boot
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Max. Heat Rating
400 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.36
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.61
Removable Insole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Last Number or Name
M711
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Upper Material Description
Full Grain Leather
Conductive
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
Yes
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Oils, slip, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Insole Material
Polyurethane
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Oily/Wet
0.34
Heel Definition
Defined Heel
Construction
Cemented
Maximum Heat Rating
400 Degrees F
Slip-Resistance Value - Mark II - Wet
0.61
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
400 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews