Shop WOLVERINE

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797
  • Zoro # G7256903

product price: 
$
164.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7256903
UPC #
884401379558
Country of Origin
Bangladesh

Dimensions

Size
9
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Style
Mid-Cut Work Boot
Conductive
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Ninety Degree Heel
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Construction Type
Cemented
Completely Non Metallic
No
Shank Material
Nylon
For Outdoor Traction
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Insulated
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.58
Last Number or Name
N7106
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Waterproof Type
Full Membrane
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane, Rubber
Liner Material
Mesh
Toe Shape
Round
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Wedge
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Closure Type
Lace Up
Insole System
Dual Density PU EPX Anti-Fatigue
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.67
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.58
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Epoxy Resin
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.