This item is Discontinued.

Wolverine W10483, Men's 6 in Composite Toe 6-Inch Work Boot, Black/Brown, 9, EW, W10483 W10483

This item is Discontinued.

Wolverine

W10483, Men's 6 in Composite Toe 6-Inch Work Boot, Black/Brown, 9, EW, W10483 (Discontinued)

Mfr # W10483
Zoro # G1923308
UPC # 044212116210
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10483
Zoro #
G1923308
UPC #
044212116210
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Brown
Style Number
W10483
Upper Boot Material
All Leather
Series
W10483
Waterproof
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Ninety Degree Heel
No
Last Number or Name
7107E
Completely Non Metallic
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Conductive
No
Toe Shape
Round
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Non-Marking Sole
No
Removable Insole
Yes
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 M I/75 C/75
Footwear Construction Type
Countour Welt(R)
Predominant Footwear Color
Brown
For Outdoor Traction
No
Oil Resisting Sole
Yes
Insole System
Removable Orthotic Footbed
Liner Material
Mesh
Insulation Type
None
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.34
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Waterproof Type
Waterproof Liner
Footwear Style
Mid-Cut Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Construction
Welted
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.34
Insole Technology
Orthotic, Removable
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10483

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.